Ironing Board Cover, Cotton, Polyester
Mfr # 500VBACR
Zoro # G013302082
product price: $66.49
/eaKey Features
Overall Length
48 1/2 in
Overall Width
16 in
Color
Grey
Material
Cotton, Polyester
Product Type
Pressing Surface Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500VBACR
Zoro #
G013302082
UPC #
885885001027
Country of Origin
Italy
Dimensions
Overall Length
48 1/2 in
Overall Width
16 in
Details
Item
Ironing Board Cover
Color
Grey
Material
Cotton, Polyester
Product Type
Pressing Surface Cover
Compatible Manufacturer Part Number
500VB, 550VB
Description
Ironing Board Cover,Cotton,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.