Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironing Board Cover, Full Size, Grey

  • Mfr # 220IBACR

  • Zoro # G313302171


product price: $70.69
/ea

Key Features

Overall Length
47 1/4 in
Overall Width
18 7/8 in
Color
Grey
Includes
Conex Heat Zone
Product Type
Ironing Board Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220IBACR
Zoro #
G313302171
UPC #
885885005834
Country of Origin
Italy

Dimensions

Overall Length
47 1/4 in
Overall Width
18 7/8 in

Details

Item
Ironing Board Cover
Color
Grey
Includes
Conex Heat Zone
Product Type
Ironing Board Cover
Iron Board Type
Full Size

Description

Ironing Board Cover, Includes Conex Heat Zone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.