
Ironing Board Cover, Full Size, Grey
Mfr # 350LBACR
Zoro # G813302169
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Overall Length
52 in
Overall Width
19 1/2 in
Color
Grey
Includes
Conex Heat Zone
Product Type
Ironing Board Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350LBACR
Zoro #
G813302169
UPC #
885885006510
Country of Origin
Italy
Dimensions
Overall Length
52 in
Overall Width
19 1/2 in
Details
Item
Ironing Board Cover
Color
Grey
Includes
Conex Heat Zone
Product Type
Ironing Board Cover
Iron Board Type
Full Size
Description
Ironing Board Cover, Includes Conex Heat Zone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.