Zoro Homepage

Ironing Board Cover, Single-Phase

  • Mfr # 200CS

  • Zoro # G113343145


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
(8) Piece Accessory Kit
Operating Time
25 min
Power Source
Corded
Cord Length
19.68 ft
Temperature at Tip
215 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200CS
Zoro #
G113343145
UPC #
885885005599
Country of Origin
China

Dimensions

Cord Length
19.68 ft

Details

Item
Steam Cleaner
Includes
(8) Piece Accessory Kit
Operating Time
25 min
Power Source
Corded
Temperature at Tip
215 Degrees F
Cleaning Type
Steam Only
Voltage
120 V
Tool Weight
2.65 lb
Product Type
Steam Cleaner
Steam Production
30 g/min
Current
13 A
Water Tank Capacity
350 mL
Filling Requirements
Single Tank
Wattage
1,200 W
Horsepower
1 5/8 hp
Plug Type
Two-Prong
Operating Temperature - Maximum
40 Degrees C
Cleaning Path
3 in
Sound Level
65 dB
Water Tank Material
Plastic
Water Input Temperature - Minimum
1 Degrees C
Water Input Temperature - Maximum
60 Degrees C
Electrical Phase
Single-Phase
Operating Temperature - Minimum
5 Degrees C

Description

Steam Cleaner, Steam Production 30 g/min, Water Tank Capacity 350 mL, Voltage 120V AC, Wattage 1,200 W, Temperature at Tip 215 Degrees F, Operating Time 25 min, Solution Tank Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.