Ironing Board, Oversize, White
Mfr # 120IB
Zoro # G613302147
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Overall Length
59 in
Overall Width
19 in
Color
White
Includes
Cover Pad
Iron Board Type
Oversize
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120IB
Zoro #
G613302147
UPC #
885885005360
Country of Origin
Italy
Dimensions
Overall Length
59 in
Overall Width
19 in
Details
Item
Ironing Board
Color
White
Includes
Cover Pad
Iron Board Type
Oversize
Product Type
Ironing Board
Description
Ironing Board, Includes Cover Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.