Ironing Board, Oversize, White
Mfr # 350LB
Zoro # G413302118
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63 in
Overall Width
19 1/2 in
Color
White
Includes
Ironing Cover Set, Storage Bag
Product Type
Ironing Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350LB
Zoro #
G413302118
UPC #
885885006497
Country of Origin
Italy
Dimensions
Overall Length
63 in
Overall Width
19 1/2 in
Details
Item
Ironing Board
Color
White
Includes
Ironing Cover Set, Storage Bag
Product Type
Ironing Board
Iron Board Type
Oversize
Description
Ironing Board, Includes Ironing Cover Set, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.