
Ironing Board, Pressing Table, White
Mfr # 320LB
Zoro # G413302170
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Overall Length
67 1/2 in
Overall Width
19 in
Color
White
Includes
Conex Heat Zone, Verafoam Cover Set
Product Type
Ironing Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320LB
Zoro #
G413302170
UPC #
885885005353
Country of Origin
Italy
Dimensions
Overall Length
67 1/2 in
Overall Width
19 in
Details
Item
Ironing Board
Color
White
Includes
Conex Heat Zone, Verafoam Cover Set
Product Type
Ironing Board
Iron Board Type
2-in-1 Home Ironing and Pressing Table
Description
Ironing Board, Includes Conex Heat Zone, Verafoam Cover Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.