Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Task Light, Gooseneck, LED, 600 lumens

  • Mfr # 4100TL

  • Zoro # G713302160


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
White
Beam Angle
270 Degrees
Standards
cETLus
Plug Type
USB
Features
(9) Light Settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100TL
Zoro #
G713302160
UPC #
885885005568
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Base Width
7 3/4 in
Base Depth
7 3/4 in
Head Width
1.5 in
Base Diameter
7 3/4 in
Overall Height
37.5 in
Head Depth
7.5 in
Power Cord Length
67 in

Details

Item
Led Task Light
Color
White
Beam Angle
270 Degrees
Standards
cETLus
Plug Type
USB
Features
(9) Light Settings
Head Rotation
270 Degrees
Switch Type
Push Button
Color Temperature
2700K, 4000K, 5000K
Arm Design
Gooseneck
Dimmable
Yes
Head Adjustability
Rotates Horizontally
Lamp Life
60,000 hr
Bulb Wattage
2 W, 4 W, 6 W
Power Consumption
6 W
Includes Bulb
Built-In
Lens Material
Plastic
Lamp Guard
Plastic Housing
Cord Designation
SJ
For Bulb Base Number
LED
Cord Wire Gauge
22 AWG
For Location
Indoor
Color Rendering Index
80
Maximum Operating Humidity
90% RH
Arm Material
Steel
Electrical Connection Type
Plug
Arm Adjustability
Any Which Way
Head Material Finish
Plain
Head Material
Plastic
Mount Type
Weighted Base
Operating Voltage
120V
Arm Reach
26.5 in
IP Rating
Not Rated
Minimum Operating Temperature
-10 Degrees C
Arm Material Finish
Silicone
Includes Mounting Hardware
Yes
Maximum Brightness
600 lm

Description

Led Task Light, Arm Design Gooseneck, Bulb Wattage 2 W, 4 W, 6 W, Base Diameter 7 3/4 in, Color Rendering Index 80, Color Temperature 2700K, 4000K, 5000K, Arm Material Steel, Base Depth 7 3/4 in, Base Width 7 3/4 in, Beam Angle 270 Degrees , Cord Designation SJ, Cord Wire Gauge 22 AWG, Dimmable Yes, For Bulb Base Number LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.