Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Task Light, Gooseneck, LED, 600 lumens

  • Mfr # 4200TL

  • Zoro # G413302125


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Color Temperature
2700K, 4000K, 5000K
Power Consumption
6 W
Switch Type
Push Button
Head Rotation
270 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200TL
Zoro #
G413302125
UPC #
885885005704
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Head Width
1.5 in
Base Depth
7 3/4 in
Base Diameter
7 3/4 in
Base Width
7 3/4 in
Head Depth
7.5 in
Overall Height
37.5 in
Power Cord Length
67 in

Details

Item
Led Task Light
Color
Black
Color Temperature
2700K, 4000K, 5000K
Power Consumption
6 W
Switch Type
Push Button
Head Rotation
270 Degrees
Plug Type
USB
Includes Bulb
Built-In
Arm Design
Gooseneck
Dimmable
Yes
Lens Material
Plastic
Beam Angle
270 Degrees
Head Adjustability
Rotates Horizontally
Bulb Wattage
2 W, 4 W, 6 W
Features
(9) Light Settings
Lamp Life
60,000 hr
Standards
cETLus
Color Rendering Index
80
For Location
Indoor
Maximum Operating Humidity
90% RH
For Bulb Base Number
LED
Arm Material
Steel
Lamp Guard
Plastic Housing
Cord Wire Gauge
22 AWG
Cord Designation
SJ
Arm Adjustability
Any Which Way
Maximum Brightness
600 lm
Mount Type
Weighted Base
Includes Mounting Hardware
Yes
Arm Reach
26.5 in
Head Material Finish
Plain
IP Rating
Not Rated
Arm Material Finish
Silicone
Electrical Connection Type
Plug
Minimum Operating Temperature
-10 Degrees C
Head Material
Plastic
Operating Voltage
120V

Description

Led Task Light, Arm Design Gooseneck, Bulb Wattage 2 W, 4 W, 6 W, Base Diameter 7 3/4 in, Color Rendering Index 80, Color Temperature 2700K, 4000K, 5000K, Arm Material Steel, Base Depth 7 3/4 in, Base Width 7 3/4 in, Beam Angle 270 Degrees , Cord Designation SJ, Cord Wire Gauge 22 AWG, Dimmable Yes, For Bulb Base Number LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.