Portable Garment Steamer, 30 sec
Mfr # 150GH
Zoro # G313302027
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5 1/4 in
Input Current
10 A
Product Type
Steamer
Boiler Location
Handheld
Overall Length
11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150GH
Zoro #
G313302027
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
5 1/4 in
Overall Length
11 in
Overall Width
4 5/8 in
Details
Item
Portable Garment Steamer
Input Current
10 A
Product Type
Steamer
Boiler Location
Handheld
Input Voltage
120V
Color
White
Features
Ceramic Soleplate, Steam Pump, Steam Ready Light, Travel-Friendly
Wattage
1,500 W
Number of Settings
1
Heat-Up Time
30 sec
Includes
Fabric Brush, Lint Brush, Travel Tote Bag
For Power Receptacle
1-15P
Tip Type
Brush, Metal Plate
Steam Pressure - Maximum
0 psi
Includes Auto Shutoff
Auto Shutoff Included
Steamer Plate Material
Aluminum
Steam Time
18 min
Water Source
Reservoir
Description
Portable Garment Steamer,30 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.