Zoro Homepage

Professional Ironing Station, 1,800 W

  • Mfr # 3000IS

  • Zoro # G513302025


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Cord Type
Pivoting
Wattage @ 120V
1,800 W
Continuous Fill Capability
Not Continuous Fill Capable
Water Capacity
1.4 L
Power Cord Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000IS
Zoro #
G513302025
UPC #
885885000242
Country of Origin
Italy

Dimensions

Power Cord Length
60 in

Details

Item
Professional Ironing Station
Cord Type
Pivoting
Wattage @ 120V
1,800 W
Continuous Fill Capability
Not Continuous Fill Capable
Water Capacity
1.4 L
Pressurization
Pressurized
Self-Cleaning Feature
Self-Cleaning Not Included
Shut-Off Type
Manual

Description

Professional Ironing Station, Water Capacity 1.4 L, Power Cord Length 60 in, Cord Type Pivoting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.