Zoro Homepage

Professional Ironing Station, 2,000 W

  • Mfr # 6000IS

  • Zoro # G413302057


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Cord Type
Pivoting
Pressurization
Pressurized
Water Capacity
4.5 L
Wattage @ 120V
2,000 W
Power Cord Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000IS
Zoro #
G413302057
UPC #
885885001881
Country of Origin
Italy

Dimensions

Power Cord Length
7 ft

Details

Item
Professional Ironing Station
Cord Type
Pivoting
Pressurization
Pressurized
Water Capacity
4.5 L
Wattage @ 120V
2,000 W
Self-Cleaning Feature
Self-Cleaning Not Included
Shut-Off Type
Manual
Continuous Fill Capability
Not Continuous Fill Capable

Description

Professional Ironing Station, Water Capacity 4.5 L, Power Cord Length 7 ft, Cord Type Pivoting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.