Professional Steam Iron Accessory, 800 W
Mfr # 2150IR
Zoro # G013302068
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Cord Type
Pivoting
Power Cord Length
11 1/2 ft
Compatible Manufacturer Part Number
5100BU-3800IA, 5100BU-3900IA, 5100CD, 5100IS, 6000BU-3800IA, 6000BU-3900IA, 6000CD, 6000IS, 7000BU-3800IA, 7000BU-3900IA, 7000CD, 7000IS, 7500CD, 8000BU-3800IA, 8000BU-3900IA, 8000CD, 8000IS, 9000BU-3800IA, 9000BU-3900IA, 9000CD, 9000IS
Pressurization
Pressurized
Shut-Off Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2150IR
Zoro #
G013302068
UPC #
885885001546
Country of Origin
Italy
Dimensions
Power Cord Length
11 1/2 ft
Details
Item
Professional Steam Iron Accessory
Cord Type
Pivoting
Compatible Manufacturer Part Number
5100BU-3800IA, 5100BU-3900IA, 5100CD, 5100IS, 6000BU-3800IA, 6000BU-3900IA, 6000CD, 6000IS, 7000BU-3800IA, 7000BU-3900IA, 7000CD, 7000IS, 7500CD, 8000BU-3800IA, 8000BU-3900IA, 8000CD, 8000IS, 9000BU-3800IA, 9000BU-3900IA, 9000CD, 9000IS
Pressurization
Pressurized
Shut-Off Type
Manual
Self-Cleaning Feature
Self-Cleaning Not Included
Wattage @ 120V
800 W
Description
Professional Steam Iron Accessory, Water Capacity Not Applicable, Power Cord Length 11 1/2 ft, Cord Type Pivoting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.