Zoro Homepage

Professional Steam Iron Accessory, 800 W

  • Mfr # 2200IR

  • Zoro # G513302049


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Cord Type
Pivoting
Power Cord Length
7 ft
Wattage @ 120V
800 W
Self-Cleaning Feature
Self-Cleaning Not Included
Shut-Off Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200IR
Zoro #
G513302049
UPC #
885885000150
Country of Origin
Italy

Dimensions

Power Cord Length
7 ft

Details

Item
Professional Steam Iron Accessory
Cord Type
Pivoting
Wattage @ 120V
800 W
Self-Cleaning Feature
Self-Cleaning Not Included
Shut-Off Type
Manual
Pressurization
Pressurized

Description

Professional Steam Iron Accessory, Water Capacity Not Applicable, Power Cord Length 7 ft, Cord Type Pivoting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.