Professional Vacuum Table, Iron Rest
Mfr # 6000VB
Zoro # G613321827
product price: $2,469.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Overall Length
62 in
Overall Width
21 in
Includes
Board Cover, Dual Pedals, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad
Pressing Surface Operation Features
Vacuum
Number of Wheels
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000VB
Zoro #
G613321827
UPC #
885885001171
Country of Origin
Italy
Dimensions
Overall Length
62 in
Overall Width
21 in
Overall Height - Maximum
71 in
Pressing Surface Length
47 in
Pressing Surface Width
13 4/5 in
Pressing Surface Height - Maximum
35 in
Details
Item
Professional Vacuum Table
Includes
Board Cover, Dual Pedals, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad
Pressing Surface Operation Features
Vacuum
Number of Wheels
0
For Power Receptacle
5-15P
Number of Foot Pedals
2
Includes Iron Rest
Iron Rest Included
Pressing Surface Cover Material
Cotton, Polyester
Input Current
15 A
Input Voltage
110V
Buck Operation Features
Vacuum
Vacuum Motor Horsepower
0.8 hp
Description
Professional Vacuum Table,Iron Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.