Professional Vacuum Table, Iron Rest
Mfr # 6200VB
Zoro # G913321831
product price: $3,079.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Overall Length
62 in
Overall Width
21 in
Includes
Board Cover, Dual Pedals, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad
Bucks Included
Sleeve Buck
Pressing Surface Cover Material
Cotton, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6200VB
Zoro #
G913321831
UPC #
885885001188
Country of Origin
Italy
Dimensions
Overall Length
62 in
Overall Width
21 in
Pressing Surface Length
47 in
Overall Height - Maximum
71 in
Pressing Surface Width
13 4/5 in
Buck Length
24 in
Pressing Surface Height - Maximum
35 in
Buck Width
4 1/2 in
Details
Item
Professional Vacuum Table
Includes
Board Cover, Dual Pedals, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad
Bucks Included
Sleeve Buck
Pressing Surface Cover Material
Cotton, Polyester
For Power Receptacle
5-20P
Number of Foot Pedals
2
Input Voltage
110V
Pressing Surface Operation Features
Vacuum
Number of Wheels
0
Includes Iron Rest
Iron Rest Included
Input Current
20 A
Buck Operation Features
Vacuum
Vacuum Motor Horsepower
0.8 hp
Description
Professional Vacuum Table,Iron Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.