Professional Vacuum Table, Iron Rest
Mfr # 6600VB
Zoro # G313321776
product price: $4,558.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Overall Length
59 in
Overall Width
31 in
Includes
Adjustable Iron Rest, Board Cover, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad, Sleeve Buck Cover, Utility Buck Cover
For Power Receptacle
5-20P
Pressing Surface Cover Material
Cotton, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6600VB
Zoro #
G313321776
UPC #
885885001492
Country of Origin
Italy
Dimensions
Overall Length
59 in
Overall Width
31 in
Pressing Surface Width
25 in
Buck Width
4 1/2 in
Pressing Surface Length
52 in
Overall Height - Maximum
71 in
Pressing Surface Height - Maximum
35 in
Buck Length
24 in
Details
Item
Professional Vacuum Table
Includes
Adjustable Iron Rest, Board Cover, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad, Sleeve Buck Cover, Utility Buck Cover
For Power Receptacle
5-20P
Pressing Surface Cover Material
Cotton, Polyester
Pressing Surface Operation Features
Vacuum
Number of Foot Pedals
2
Includes Iron Rest
Iron Rest Included
Buck Operation Features
Vacuum
Bucks Included
Sleeve Buck, Utility Buck
Input Current
20 A
Vacuum Motor Horsepower
0.8 hp
Input Voltage
110V
Number of Wheels
0
Description
Professional Vacuum Table,Iron Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.