
Professional Vacuum Table, Iron Rest
Mfr # 7200VB
Zoro # G013321779
product price: $8,790.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
Key Features
Overall Length
64 in
Overall Width
25 in
Includes
Board Cover, Buck Cover, Dual Pedals, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad
For Power Receptacle
5-20P
Includes Iron Rest
Iron Rest Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7200VB
Zoro #
G013321779
UPC #
885885002253
Country of Origin
Italy
Dimensions
Overall Length
64 in
Overall Width
25 in
Pressing Surface Height - Minimum
31 in
Buck Width
4 1/2 in
Pressing Surface Width
13 4/5 in
Overall Height - Minimum
67 in
Overall Height - Maximum
64 in
Pressing Surface Length
47 in
Buck Length
24 in
Pressing Surface Height - Maximum
40 in
Details
Item
Professional Vacuum Table
Includes
Board Cover, Buck Cover, Dual Pedals, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad
For Power Receptacle
5-20P
Includes Iron Rest
Iron Rest Included
Input Current
20 A
Vacuum Motor Horsepower
0.8 hp
Number of Wheels
0
Pressing Surface Operation Features
Vacuum
Pressing Surface Cover Material
Cotton, Polyester
Buck Operation Features
Vacuum
Bucks Included
Sleeve Buck
Input Voltage
110V
Number of Foot Pedals
4
Description
Professional Vacuum Table,Iron Rest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.