Zoro Homepage

Professional Vacuum Table, Iron Rest

  • Mfr # 7600VB

  • Zoro # G413321768


product price: $9,647.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Overall Length
59 in
Overall Width
33 in
Includes
Adjustable Iron Rest, Board Cover, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad, Sleeve Buck Cover, Utility Buck Cover
Buck Length
24 in
Overall Height - Minimum
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600VB
Zoro #
G413321768
UPC #
885885002260
Country of Origin
Italy

Dimensions

Overall Length
59 in
Overall Width
33 in
Buck Length
24 in
Overall Height - Minimum
67 in
Pressing Surface Height - Minimum
31 in
Pressing Surface Width
25 in
Pressing Surface Length
52 in
Overall Height - Maximum
64 in
Pressing Surface Height - Maximum
40 in
Buck Width
4 1/2 in

Details

Item
Professional Vacuum Table
Includes
Adjustable Iron Rest, Board Cover, Exhaust Chimney, Iron Cord Support, Laundry Rack Cover, Silicone Iron Pad, Sleeve Buck Cover, Utility Buck Cover
Pressing Surface Operation Features
Vacuum
Input Voltage
110V
Vacuum Motor Horsepower
0.8 hp
For Power Receptacle
5-20P
Includes Iron Rest
Iron Rest Included
Pressing Surface Cover Material
Cotton, Polyester
Buck Operation Features
Vacuum
Bucks Included
Sleeve Buck, Utility Buck
Number of Wheels
0
Number of Foot Pedals
4
Input Current
29 A

Description

Professional Vacuum Table,Iron Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.