Reliable 6200VB Professional Vacuum Table with Sleeve Buck and Lifter Set
- Mfr # 6200VBLIFTERSET
- Zoro # G623560223
product price:Â
$
3,797.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6200VBLIFTERSET
- Zoro #
- G623560223
- UPC #
- 885885001188
- Country of Origin
- Italy
Description
The Professional Ironing Board 6200VB, crafted for dressmakers and tailors, boasts a heated work surface and a robust 0.8 h.p. vacuum motor for superior, professional results. Its advanced design features a built-in vacuum and heating elements for both the pressing surface and sleeve arm, ensuring durable, crisp finishes. The board is equipped with a swing arm, heated sleeve buck, exhaust chimney, silicone iron pad, iron cord support, and dual pedals for easy operation. With an external thermostat control for precise temperature adjustment, it also includes a specially designed lifter set compatible with our professional steam irons, streamlining your workflow and enhancing safety during ironing sessions. - Vacuum and Heated Surface for Commercial Pressing and Ironing Results - Powerful 0.8 h.p. Vacuum Motor for Faster Results - Heavy-duty Swing Arm with Heated Sleeve Buck for Pressing Inseams and Sleeves - Adjustable Thermostat for Heated Surface - Convenient Operation with Foot Pedals Usable on Either Side - Organized Storage: Covered Storage Shelf - Includes Ironing Pad and Cord Support for Added Utility - Proudly Made in Italy for Exceptional Quality and Craftsmanship - Requires a 20 Amp Receptacle for Proper Operation - Includes IABALANCER, which has sturdy construction and an industry-leading maximum weight capacity of 4kg, ensuring secure and protected ironing - Convenient 50" retractable cord offers flexibility and control, while easy tension adjustment enhances workflow for smoother and safer ironing sessions at any station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.