Shop AVANTI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3.0 cu. ft. Top Load Washing Machine, White
- Mfr # STW30D0W
- Zoro # G003866433
product price:Â
$
620.99
/ea
Key Features
Color
White
Width
23-3/4 in
Height
39-1/2 in
Depth
24-3/4 in
Capacity
3.0 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STW30D0W
- Zoro #
- G003866433
- UPC #
- 79841403004
- Country of Origin
- China
Dimensions
- Width
- 23-3/4 in
- Height
- 39-1/2 in
- Depth
- 24-3/4 in
Details
- Color
- White
- Capacity
- 3.0 cu. ft.
Description
Solve small laundry space problems with the compact, 3.0 cubic feet, white, top load, portable washer from Avanti. The perfect-sized laundry washing machine for the dorm, studio apartment, basement, RV, tiny home, rental room, condo, vacation home, or anywhere you need a small washer.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.