Shop RELIABLE
See all product information
Create Account
Steam Cleaner, 110/120V AC, 1.3 L Capac.
- Mfr # 1000CC/1100CT
- Zoro # G823924313
product price:Â
$
2,707.99
/ea
Free Shipping & Returns
Key Features
Boiler Capacity
1.6 L
Power Source
Corded
Filling Requirements
Continuous Use
Temperature at Tip
250 Degrees F
Water Tank Capacity
1.3 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000CC/1100CT
- Zoro #
- G823924313
- UPC #
- 885885007449
- Country of Origin
- Italy
- Boiler Capacity
- 1.6 L
- Power Source
- Corded
- Filling Requirements
- Continuous Use
- Temperature at Tip
- 250 Degrees F
- Water Tank Capacity
- 1.3 L
- Includes
- 15 Piece Accessory Kit, Trolley
- Boiler Tank Material
- Stainless Steel
- Current
- 15 A
- Product Type
- Commercial Steam Cleaner
- Water Tank Material
- Stainless Steel
- Operating Pressure - Maximum
- 87 psi
- Item
- Steam Cleaner
- Operating Temperature - Maximum
- 104 Degrees F
- Cleaning Type
- Steam Only
- Steam Production
- 228 g/min
- Electrical Phase
- Single-Phase
- Wattage
- 1,750 W
- Voltage
- 110/120V AC
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Cord Length
- 16 ft
Description
Steam Cleaner, Steam Production 228 g/min, Water Tank Capacity 1.3 L, Voltage 110/120V AC, Wattage 1,750 W, Temperature at Tip 250 Degrees F, Solution Tank Capacity Not Applicable, Includes 15 Piece Accessory Kit, Trolley
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.