
Steam Wand, 120V
Mfr # 3900IA
Zoro # G713332815
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red, White
Product Type
Metal Plate Attachment
Input Voltage
120V
Compatible Manufacturer Part Number
5100BU-3800IA, 5100BU-3900IA, 5100CD, 5100IS, 6000BU-3800IA, 6000BU-3900IA, 6000CD, 6000IS, 7000BU-3800IA, 7000BU-3900IA, 7000CD, 7000IS, 7500CD, 8000BU-3800IA, 8000BU-3900IA, 8000CD, 8000IS, 9000BU-3800IA, 9000BU-3900IA, 9000CD, 9000IS
Plate Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3900IA
Zoro #
G713332815
UPC #
885885004776
Country of Origin
Italy
Dimensions
Hose Length
8 1/2 ft
Details
Item
Steam Wand
Color
Black, Red, White
Product Type
Metal Plate Attachment
Input Voltage
120V
Compatible Manufacturer Part Number
5100BU-3800IA, 5100BU-3900IA, 5100CD, 5100IS, 6000BU-3800IA, 6000BU-3900IA, 6000CD, 6000IS, 7000BU-3800IA, 7000BU-3900IA, 7000CD, 7000IS, 7500CD, 8000BU-3800IA, 8000BU-3900IA, 8000CD, 8000IS, 9000BU-3800IA, 9000BU-3900IA, 9000CD, 9000IS
Plate Material
Aluminum
Description
Steam Wand,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.