Vacuum Table Cover, Cotton, Polyester
Mfr # 6000VBASCR
Zoro # G113302104
product price: $66.49
/eaKey Features
Overall Length
24 in
Overall Width
4 1/2 in
Color
Blue
Product Type
Sleeve Buck Cover
Material
Cotton, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000VBASCR
Zoro #
G113302104
UPC #
885885003052
Country of Origin
Italy
Dimensions
Overall Length
24 in
Overall Width
4 1/2 in
Details
Item
Vacuum Table Cover
Color
Blue
Product Type
Sleeve Buck Cover
Material
Cotton, Polyester
Compatible Manufacturer Part Number
6200VB
Description
Vacuum Table Cover,Cotton,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.