
Vacuum Table Cover, Cotton, Polyester
Mfr # 7600VBACR
Zoro # G213302110
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Overall Length
52 in
Overall Width
26 in
Color
Blue
Material
Cotton, Polyester
Product Type
Pressing Surface Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7600VBACR
Zoro #
G213302110
UPC #
885885003083
Country of Origin
Italy
Dimensions
Overall Length
52 in
Overall Width
26 in
Details
Item
Vacuum Table Cover
Color
Blue
Material
Cotton, Polyester
Product Type
Pressing Surface Cover
Compatible Manufacturer Part Number
7600VB
Description
Vacuum Table Cover,Cotton,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.