30 Gal. Tall 6 Year 33000 BTU Ultra Low NOx Natural Gas Water Heater
- Mfr # 6 30 UNORT
- Zoro # G021887656
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Gas Connection
1/2 in
Fuel Type
Natural Gas
BtuH
33,000 BTU
Tank Capacity
30 gal
Height (In.)
61.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6 30 UNORT
- Zoro #
- G021887656
- UPC #
- 91193004913
- Country of Origin
- Mexico
Dimensions
- Height (In.)
- 61.75 in
Details
- Gas Connection
- 1/2 in
- Fuel Type
- Natural Gas
- BtuH
- 33,000 BTU
- Tank Capacity
- 30 gal
Description
Ultra low NOx natural gas water heater. 1 In. insulation. For installations from sea level to 7700 Ft. 0.63 Energy Factor. Unit dimensions: 61-3/4 In. height x 16 In. diameter. Draft diverter outlet size: 3 In. with integrated adapter for 4 In. vent option. T & P relief valve glass lined tank KA-90 anode rod PEX polymer lined heat trap nipples. PEX dip tube Next Generation FVIR Approved stainless steel flame arrestor. Air intake entire base of heater door mounted manual reset temperature cut off. Self powered Honeywell Millivolt Generator Gas Control Valve. Not for use in mobile/manufactured homes. Meets new NAECA 2015 Efficiency Standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.