Shop BRADFORD WHITE

Water Heater

  • Mfr # LG275H763N
  • Zoro # G325075001

product price: 
$
4,641.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Low NOx
Yes
Thermal Efficiency
80 %
Standards
AHRI, CSA, ENERGY STAR(R), NSF
Tank Diameter
26 in
Fuel Type
Liquid Propane, Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LG275H763N
Zoro #
G325075001
UPC #
-
Country of Origin
United States

Dimensions

Tank Diameter
26 in
Cold Inlet Size
1 in
Vent Connection Size
4 in
Overall Height
59.63 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Height to Cold Inlet
11 in
Height to T and P Valve
51.88 in
Overall Depth
29.25 in
Height to Gas Inlet
15 in
Gas Inlet Size
1/2 in

Details

Low NOx
Yes
Thermal Efficiency
80 %
Standards
AHRI, CSA, ENERGY STAR(R), NSF
Fuel Type
Liquid Propane, Natural Gas
Maximum Delivered Temperature
180 Degrees F
Vent Type
Atmospheric Vent
Power Source
Gas
Tank Capacity
75 gal
Condensing
No
Maximum Heating Capacity
76,000 BtuH
Item
Water Heater
Cold Inlet Type
NPT
Energy Factor
0.59
Tank Insulation Material
Foam
Maximum Water Pressure
150 psi
Market
Commercial
Features
Hand Hole Cleanout, Hydrojet(R) Total Performance System, Low Restrictive Brass Drain Valve, Protective Anode Rod, Vitraglas(R) Tank Lining with Microban(R)
First Hour Rating
135 gal
Included Valves
Temperature and Pressure Relief
Product Type
Gas Tank Water Heater
Includes
T and P Relief Valve

Description

Water Heater, Fuel Type Liquid Propane, Natural Gas, Low NOx Yes, First Hour Rating 135 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 76,000 BtuH, Overall Height 59.63 in, Tank Diameter 26 in, Included Valves Temperature and Pressure Relief, Tank Capacity 75 gal, Market Commercial, Vent Type Atmospheric Vent, Cold Inlet Size 1 in, Condensing No, Energy Factor 0.59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.