This item is Discontinued.

Reliance Baths Reliance Baths R7142CRW-B Rectangular 71 x 42 in. Whirlpool Bathtub With Center Drain Biscuit Finish R7142CRW-B

Reliance Baths R7142CRW-B Rectangular 71 x 42 in. Whirlpool Bathtub With Center Drain Biscuit Finish (Discontinued)

  • Mfr # R7142CRW-B
  • Zoro # G703796870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7142CRW-B
Zoro #
G703796870
UPC #
747925386450
Country of Origin
China

Description

Reliance® tubs are handcrafted, water-tested and quality-inspected.

Features
  • Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
  • Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
  • 0.5 in. Metal reinforcement in all sides of rectangular tubs.
  • Textured bottom meets ASTM F-462-1994 slip resistance.
  • Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
  • Collection - Basics collection.
  • Center Drain.
  • Finish - White.
  • Type - Whirlpool.
  • Shape - Rectangle.
  • Material - Acrylic.
  • Dimension -70.5 L x 41.5 W x 19.38 D in.
Installation

Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.