Shop RELIANCE CONTROLS
See all product information
Create Account
120 V 20 ft. L Generator Power Cord
- Mfr # PC3120
- Zoro # G205309929
product price:
$
89.99
/ea
Key Features
Max. Amps
30 A
Gauge/Conductor
10/3
Plug Configuration
L5-30P
Number of Conductors
3
Cord Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC3120
- Zoro #
- G205309929
- UPC #
- 815181012045
- Country of Origin
- China
Dimensions
- Cord Length
- 20 ft
Details
- Item
- Power Cord
- Max. Amps
- 30 A
- Gauge/Conductor
- 10/3
- Plug Configuration
- L5-30P
- Number of Conductors
- 3
- Trade Designation
- SJTW
- Voltage
- 120V
- Cord Shape
- Round
- Connection Type
- L5-30R
- Jacket Color
- Black
- Jacket Material
- Rubber
- Standards
- UL Listed
Description
This heavy-duty cord set comes with molded ends and are designed for use with Reliance manual transfer switches, transfer panels and power inlet boxes.
- • Locking plug and connector ends
- • All Weather Construction
- • Accessory for Portable Generator
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.