FloodMaster Total Water Main Shutoff - 1-1/4" NPT Full Port Lead-Free Valve

  • Mfr # RS-080-1-1/4

  • Zoro # G605830177


product price: $4,246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-080-1-1/4
Zoro #
G605830177
UPC #
-
Country of Origin
United States

Description

The floodmaster rs-080 series of total water main shut-off and alarm products are designed for localized leak detection (one room, one floor, etc.). When a leak is detected, the unit will automatically shut off the water main supply line. Specific model selection is based on the valve size required to interface to the designated water main pipe. while other floodmaster leak detection products are intended for localized appliance control, the rs-080 series is designed for the complete shutoff of water to the entire building or facility plumbing section. When the sensor comes in contact with water, the system will automatically shut down the water feed line and sound an audible alarm, thus avoiding extensive water damage. Floodmaster units are easy to install and require no electrical wiring. An optional connection (24-volt signal) to a home security panel, control room or appropriate relay is also standard on all units. floodmaster recommends that installations be completed by a licensed plumber to ensure that all local code requirements are followed. features: rigid and reliable automatic valves multiple sensors can be added to a single alarm system multiple valve sizes available audible alarm easy installation - no electrical wiring required easy reset valves meet nsf372 potable water standard unit can interface with a home security alarm system, control room or appropriate relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.