Zoro Homepage

Outdoor Power Inlet Box, 30 Amps

  • Mfr # PB30

  • Zoro # G0241665


product price: $64.69
/ea

Key Features

Depth
2-5/8 in
Mounting
Wall
NEMA Configuration
L14-30
Height
6 in
Warranty
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30
Zoro #
G0241665
UPC #
851890000089
Country of Origin
China

Dimensions

Depth
2-5/8 in
Height
6 in
Width
4 in
Overall Height
6 in
Overall Width
4 in
Overall Depth
3 3/4 in
DIMENSIONS (W x H x D)
4 X 6 X 3.75

Details

Item
Power Box
Mounting
Wall
NEMA Configuration
L14-30
Warranty
2 yr
Standards
cULus Listed
Amps AC
30 A
Use with Transfer Switch
2KEP5; 2KEP6
Material
Powder Coated Steel
Application
For Use With Reliance Transfer Switches, Reliance Panel/Link Manual Transfer Panels And Generator-Ready Load Centers.
Enclosure Material
Steel
Voltage
125/250V
Includes
Wire
NEMA Connector
L14-30
Current Rating
30 A
NEMA Enclosure Rating
3R
Rated Voltage
125/250V AC
Manufacturer Warranty
5 yr Limited
Features
30A - 125/250V - NEMA L14-30 Configuration Pre-wired built-in grounding Spring-loaded auto-closing cover - Prevents bees and spiders from nesting Suitable for outdoor use - NEMA 3R Rated cULus Listed
FREIGHT CLASS
61300
Amps
30
Receptacle Type
AC
Additional Information
NEMA Configuration: L14-30, Maximum Generator Wattage: 7500 W
Product Name
PB30 Transfer Switch Accessory
Product Type
Power Socket
Voltage Rating
250 V AC, 125 V AC
Receptacles Detail
1 x AC

Description

Power Inlet Box, Current Rating 30 A, NEMA Connector L14-30, Use with Transfer Switch 2KEP5; 2KEP6, NEMA Enclosure Rating 3R, Enclosure Material Steel, Overall Height 6 in, Overall Width 4 in, Overall Depth 3 3/4 in, Standards cULus Listed, Manufacturer Warranty 5 yr Limited, Rated Voltage 125/250V AC, Includes Wire, Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.