This item is Discontinued.

Reliance Reliance 47406 Natural Gas Water Heater Control 47406

Reliance 47406 Natural Gas Water Heater Control (Discontinued)

  • Mfr # 47406
  • Zoro # G804031412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47406
Zoro #
G804031412
UPC #
20363103057
Country of Origin
United States

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Country of Origin: United States
  • Water Heater Type: Natural Gas
  • Product Type: Water Heater Control
  • Maximum Temperature: 210 deg.
  • F Shank Size: 1-1/4 in. BTU Rating: 55,000 BTU Temperature Rating: 210 F
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.