
Reliance 6-40-NBCS 400 Natural Gas Water Heater - 40 Gallon (Discontinued)
- Mfr # 195201
- Zoro # G804061655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195201
Zoro #
G804061655
UPC #
-
Country of Origin
United States
Description
Features
- 40 gallon.
- Natural gas water heater, short.
- 40000 btu.
- 2 in. Insulation.
- For installations up to 10100 ft.
- 0.62 energy factor.
- Recovery at a 90 degrees rise-gallons/ hours 41.
- First hour rating 69.
- Draft diverter outlet size - 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Pex polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Stainless steel flame arrestor.
- Air intake entire base of heater.
- Door mounted manual reset temperature cut off.
- Self powered honeywell millivolt generator gas control valve.
- Dimension - 26.13 l x 23.13 w x 51.31 h in.
- Item weight - 135 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.