
Reliance 6-50-EORT 100 Electric Water Heater - 50 Gallon (Discontinued)
- Mfr # 195206
- Zoro # G504061573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
195206
Zoro #
G504061573
UPC #
-
Country of Origin
United States
Description
Features
- 50 gallon.
- Electric water heater, tall.
- Dual 4500w, 240v elements.
- 3 in. Insulation.
- 0.95 energy factor recovery at a 90 degrees rise-gallons/hours 21.
- First hour rating 70.
- Temperature & pressure relief valve.
- Pex polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Dimension - 26.25 l x 23.13 w x 64 h in.
- Item weight - 126 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.