Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reliance Reliance 9003542 Natural Gas Pilot Assembly 599586

Reliance 9003542 Natural Gas Pilot Assembly (Discontinued)

  • Mfr # 599586
  • Zoro # G704143796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599586
Zoro #
G704143796
UPC #
-
Country of Origin
Mexico

Description

Features
  • Natural gas pilot assembly.
  • Works on the following water heater model nos - 6-30-yors, 6-30-yors-d, 6-30-yort-d, 6-40-yort-d, 6-30-yort4, 6-50-yort4.
  • Temperature setting 190 degree.
  • Please make sure to use the corresponding pilot assembly to the water heater.
  • Refer to the tag on the original pilot assembly to match with the new pilot assembly.
  • Dimension - 7 l x 9.3 w x 5.5 h in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.