Generic-Universal 3/4 in. FPT in. X 3/4 in. FPT Brass Valve Kit

  • Mfr # 100112156

  • Zoro # G600540323


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
13 in
Length (In.)
7-1/2 in
Height (In.)
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100112156
Zoro #
G600540323
UPC #
20363170219
Country of Origin
China

Dimensions

Width (In.)
13 in
Length (In.)
7-1/2 in
Height (In.)
3-1/2 in

Description

Isolate valve kit for tankless water heater service, recommended in most installations; Kit includes 3/4 in. hot and cold servicing valves with union fittings and a pressure relief valve; Quarter turn valve handles are color coded for simple identification; Each valve includes a side inlet ball valve with 3/4 in. male hose thread connection. Low lead California compliant; picture of product may vary slightly to actual product


  • • Universal brass Tankless water heater isolation valve kit with pressure relief valve; Replaces up to 18 fittings and 16 connections
  • • 2 dual shut-off valves, one for inlet and one for outlet water line of tankless water heater, each valve also has 3/4" male hose thread connection shut-off valve with safety cap for draining and flushing heat exchanger system
  • • Pressure relief valve helps protect the unit and release if the tankless water heater or hot water system exceeds 150 psi
  • • for use with most gas tankless heaters, such as Reliance, Takagi, A.O. Smith, State, Rheem, Rinnai, Ecosmart, Navien, Noritz, Bosch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.