Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

40GAL Elec WTR Heat Top (Discontinued)

  • Mfr # 6-40-EORT G
  • Zoro # G012940308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-40-EORT G
Zoro #
G012940308
UPC #
-
Country of Origin
United States

Description

40 Gallon Tall Electric Water Heater Max Wattage: 4500 240V Copper Sheathed Heating Elements Dual 4500W Pex Dip Tube Glass Lined Tank With Anode Rod Protects Against Corrosion Environmentally Friendly Non CFC Foam Insulation Factory Installed Pex Polymer Lined Heat Trap Nipples Factory Installed TOP Temperature & Pressure Relief Valve Rated Storage Volume: 36 First Hour Rating: 53 Gallons Self Cleaning Tank Water Connection Is Located At The Top Of The Tank Water Connection Size: 3/4 UEF: 0.92/ EF: 0.95 Unit Dimensions: 61 1/4H x 18D 6 Year Limited Tank & Parts Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.