This item is Discontinued.

Reliance Whirlpools Reliance Whirlpools MTKS230-W Appalachian Double Bowl Kitchen Sink  White Finish RKS230W

Reliance Whirlpools MTKS230-W Appalachian Double Bowl Kitchen Sink White Finish (Discontinued)

  • Mfr # RKS230W
  • Zoro # G103953743
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKS230W
Zoro #
G103953743
UPC #
-
Country of Origin
China

Description

Features
  • Simplify clean-up and handle largest cookware.
  • 3.5 in. drain opening pre-drilled.
  • No holes drilled standard, up to 4 holes drilled at the factory at no additional charge.
  • Durable LuciteĀ® cast acrylic shell is extremely scratch- and stain-resistant yet renewable because the color goes all the way through the material.
  • Non-porous surface makes cleaning and sanitizing faster and more effective.
  • Multi-layered reinforced backing of thick fiberglass/resin/titanium.
  • Aleast 30% thicker and stronger than other makes.
  • Quality tested and certified by the NAHB.
  • Finish - White.
  • Type of Sink - Apron Front.
  • Dimension - 33.25 Lx 22.25 W x 8 D in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.