
Adapter, 1/2 in, Push-to-Connect x MNPT, Brass, 200 psi Pressure, 4PK
Mfr # U120LFA4
Zoro # G216452393
product price:Â $52.69
/pk 4, $13.17/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U120LFA4
Zoro #
G216452393
UPC #
697285047860
Country of Origin
United States
Description
ADAPTOR 1/2MNPT Specifications: Application: For underground and behind-the-wall applications Suitable for: Copper CPVC HDPE PEX and PE-RT Tubing Used to transition between PEX, copper, CPVC, PE-RT or HDPE pipe to an FNPT threaded connection. The tube shall be inserted into the SharkBite PTC fitting in the first stage through a release collar and then through a stainless steel grab ring. The grab ring has teeth that open out and grip onto the tube. At the second stage the tube shall be pushed through an O-ring protector which aligns the pipe. A specially formulated EPDM O-ring shall be compressed between the wall of the fitting and the tube before the end of the tube reaches the tube stop. Only when the pipe has passed through the O-ring and reached the pipe stop shall a secure joint be created. The fitting shall be a SharkBite PTC fitting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.