Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U066LFA 0.25 x 0.5 in. Sharkbite Brass Reducing Connecter

  • Mfr # 4369245

  • Zoro # G415820177


product price: $24.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4369245
Zoro #
G415820177
UPC #
697285605701
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -SharkBite Push-Fit lead free tee -Meets requirements for lead free installation -Instant push-fit connection for ease-of-use -Certified to 200 PSI and 180 degrees F -Body composed of solid DZR brass -Certified to ANSI/NSF-61 -For potable/hydronic heating water distribution -Approved for underground use Specifications - End 1 Diameter: 1/4 in. - End 1 Type: Push - End 2 Diameter: 1/2 in. - End 2 Type: FPT - Material: Brass - Product Type: Reducing Connector - Fits For: For use on Copper CPVC or Pex Pipe and Tubing - Compatible Pipe Material: PVC CPVC Cop - Dimension: 6.75 H x 4.5 W x 1.2 L - Weight: 0.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.