Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U332LFA 0.37 x 0.5 in. Sharkbite Dropear Elbow

  • Mfr # 4394268

  • Zoro # G615828171


product price: $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4394268
Zoro #
G615828171
UPC #
697285465923
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Sharkbite Dropear Elbow Specifications - End 1 Diameter: 3/8 in. - End 1 Type: Push - End 2 Diameter: 1/2 in. - End 2 Type: FPT - Bend Degree: 90 deg. - Material: Brass - Product Type: Drop Ear Elbow - Maximum Pressure: 200 psi - Application: For OD Controlled Copper CPVC or Pex - Dimension: 6.75 H x 4.5 W x 1.6 L - Weight: 0.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.