U3523LFA 0.25 x 0.75 in. Stop Valve Connector

  • Mfr # 4396263

  • Zoro # G016083261


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4396263
Zoro #
G016083261
UPC #
697285605695
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -SharkBite chrome plated stop valve connector -Converts 3/8 compression stop to SharkBite -1/4 3/8ODx 3/8 compression nut -Use with PEX tubing to make risers the exact -length needed for connecting fixtures or appliance -Meets requirements for lead free installation Specifications - Inlet: 1/4 in. - Outlet: 3/8 in. - Material: Chrome Plated - Product Type: Stop Valve Connector - Application: For Connecting Copper Tubing CPVC or PEX Supply Line to a Stop Valve - Valve Type: Stop - Maximum Pressure: 200 psi Push to Conn - Dimension: 6.75 H x 4.5 W x 0.8 L - Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.