UC363LFA 0.5 x 0.5 x 0.37 in. Low Lead Brass Tee Pex

  • Mfr # 4371092

  • Zoro # G715833631


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371092
Zoro #
G715833631
UPC #
697285605091
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Low Lead Brass Tee Pex Fits For -For use on Copper CPVC or Pex Pipe and Tubing Specifications - End 1 Diameter: 1/2 in. - End 1 Type: PEX - End 2 Diameter: 1/2 in. - End 2 Type: PEX - End 3 Diameter: 3/8 in. - End 3 Type: Barb - Material: Brass - Product Type: Reducing Tee - Dimension: 0.6 H x 4.5 W x 7 L - Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.