Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance Electric Water Heater Installation Kit

  • Mfr # 100108298

  • Zoro # G7751448


product price: $41.19
/ea

Key Features

Width
7.44 in
Height
17.19 in
Depth
2.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108298
Zoro #
G7751448
UPC #
020363101794
Country of Origin
United States

Dimensions

Width
7.44 in
Height
17.19 in
Depth
2.22 in

Description

The electric water heater installation kit includes everything you need to install or replace the connectors of your water heater. This kit will save you shopping time by including all the necessary components that you need for your water heater installation, no need to look individually for each part! The end connections are built to provide a safe and solid bond that will prevent any disconnects and leaks for many seasons, equipped with a dielectric sleeve.


  • • Wire connectors and conduit connectors
  • • High watt density
  • • Lead-free compliant for potable water applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.