This item is Discontinued.

Reliant Ribbon Reliant Ribbon 5123M-C04-40F 20.25 in. 10 Yards Anchor Dyna Wired Edge Ribbon; Comb. 4 5123M-C04-40F

Reliant Ribbon 5123M-C04-40F 20.25 in. 10 Yards Anchor Dyna Wired Edge Ribbon; Comb. 4 (Discontinued)

  • Mfr # 5123M-C04-40F
  • Zoro # G204156388
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123M-C04-40F
Zoro #
G204156388
UPC #
10333578435
Country of Origin
China

Description

Get the look of summer all year round with this nautical print on wired satin. Wired edges make this ribbon ideal for making beautiful bows.

Specifications
  • Color: Comb. 4
  • Put-Up: 10 Yard
  • Size: 2-0.25"
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.