Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Bulk Containers 10 Cu. Ft., Wire Mesh Sides, Gray

  • Mfr # B2050724

  • Zoro # G908639248


product price: $445.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
16 in
Length
38 in
Width
38 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2050724
Zoro #
G908639248
UPC #
707022339902
Country of Origin
China

Dimensions

Height
16 in
Length
38 in
Width
38 in

Details

Material
Steel
Item
Wire
Color
Gray

Description

Overall WxLxH: 38x38x16
  • Capacity: 2600 lbs.
  • Capacity: 10 Cubic Feet
  • Wire Mesh sides allow light and air flow
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.