Cutting Fluid, 1 gal, Bottle, White
- Mfr # 01G-OP
- Zoro # G422802845
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Container Type
Bottle
Tool Length
4 in
Color
White
Overall Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01G-OP
- Zoro #
- G422802845
- UPC #
- 00785401401280
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Tool Length
- 4 in
- Overall Height
- 0.25 in
- Overall Width
- 0.25 in
Details
- Item
- Cutting Fluid
- Container Type
- Bottle
- Color
- White
- Form
- Liquid
Description
RATION'S OPTION 1 IS A PREMIUM QUALITY WATER-BASED TAPPING FLUID DESIGNED FOR LIGHT TO MODERATE DUTY METAL-WORKING APPLICATIONS, WHERE THE HIGHEST DEGREE OF LUBRICATION AND COOLING REQUIRED. IT CAN BE USED ON ALL FERROUS AND NON-FERROUS METALS EXCEPT MAGNESIUM. IT CAN BE USED IN GENERAL MACHINING, INCLUDING SAWING, DRILLING, MILLING AND TURNING. IT IS IDEAL FOR GRINDING DUE TO IS SUPERIOR WETTING AND COOLING CAPABILITIES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.