Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Shank Multi-Purpose Bit 7/16" X 4" Groo-V Tip Bit

  • Mfr # GRT- 7- 4

  • Zoro # G2882599


product price: $15.59
/ea

Key Features

Overall Length
4 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Percussion Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT- 7- 4
Zoro #
G2882599
UPC #
785401224506
Country of Origin
United States

Dimensions

Overall Length
4 in
Maximum Drilling Depth
2 in
Shank Diameter
3/8 in

Details

Item
Rebar Cutter Drill Bit
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Percussion Rated
No
Cutting Direction
Right Hand
Primary Material Application
Masonry
Measurement System
Fractional Inch
Series
GRT

Description

Rebar Cutter Drill Bit, 4 in Overall Length, Straight, 2 in Maximum Drilling Depth, 3/8 in Shank Diameter

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.