Zoro Homepage

Thread Cutting Oil, 5 GAL DARK Thread Cutting Oil

  • Mfr # 05G-TCO14

  • Zoro # G316059201


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 in
Overall Width
16 in
Tool Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05G-TCO14
Zoro #
G316059201
UPC #
785401506404
Country of Origin
United States

Dimensions

Overall Depth
10 in
Overall Width
16 in
Tool Length
12 in

Description

Dark and light Thread cutting oils are ready to cut clean, smooth threads on all pipe materials. This product employs extreme-pressure additive for anti-weld characteristics and excellent protection of tools and machined parts against corrosion. This cutting oil contains anti-mist component for a healthier work environment. Lubricant Stick Wax is a safe and effective lubricant for grinding wheels, sanding belts and saw blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.