This item is Discontinued.

Rema Tip Top TR15 Tube-type Valve Stem 9 - CASE OF 10

TR15 Tube-type Valve Stem (Discontinued)

  • Mfr # 9 - CASE OF 10
  • Zoro # G002697700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 - CASE OF 10
Zoro #
G002697700
UPC #
4003115019154
Country of Origin
Germany

Dimensions

Length
2.4
Height
2
Width
2.4
Outside Diameter
0.05

Description

This TR15 Tube-type Valve Stem is a cold vulcanizing rubber stem for a larger 5/8" valve hole. Prepare same as patch. Price per one unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.